Zoro Homepage

3/8" Drive, 3/8" Size, SAE Socket, 4 Points, 3/8", 3/8"D, Plug, 4pt., M

  • Mfr # 1012PP

  • Zoro # G5273296


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Overall Length
1.18"
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012PP
Zoro #
G5273296
UPC #
729440460532
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"
Overall Length
1.18"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Pipe Plug Impact
Material
Chrome Molybdenum Alloy Steel

Description

Impact Socket,3/8 In.,3/8 In.D,Plug,4pt.,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.