Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 6-Point SAE Socket, 3/8 Drive X 3/8 Standard Duo-Socket - 6 Point

  • Mfr # 81012R

  • Zoro # G4650275


product price: $8.79
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Size SAE
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81012R
Zoro #
G4650275
UPC #
729440481216
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Size SAE
3/8"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard

Description

3/8 Drive X 3/8 Standard Duo-Socket - 6 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.