Zoro Homepage

3/8" Drive, 6-Point; Semi-Deep Metric Socket, 6 Points

  • Mfr # 1011MSD

  • Zoro # G4937512


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Drive Size
3/8"
Overall Length
41 mm
SAE or Metric
Metric
Number of Points
6
Socket Sizes
16.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011MSD
Zoro #
G4937512
UPC #
729440494124
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Overall Length
41 mm
Socket Sizes
16.4 mm
Hex Depth "D" Size
9.7 mm
Drive End "A" Size
17.2 mm
Size Metric1
18 mm
Bolt Clearance Depth "C" Size
29 mm

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Hook and Loop Shape
I
Output Type
6-Point; Semi-Deep

Description

3/8 Dr 11Mm Semi Deep Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.