Zoro Homepage

3/8" Drive, 6-Point; Standard Metric Socket, 3/8 Drive X 18Mm Magnetic Standard

  • Mfr # 1018MG

  • Zoro # G4648254


product price: $11.45
/ea

Key Features

Drive Size
3/8"
Overall Length
30 mm
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point; Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018MG
Zoro #
G4648254
UPC #
729440461072
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
30 mm
Socket Sizes
26 mm
Hex Depth "D" Size
7 mm
Size Metric1
18 mm
Drive End "A" Size
22 mm

Details

SAE or Metric
Metric
Number of Points
6
Output Type
6-Point; Standard
Hook and Loop Shape
III

Description

3/8 Drive X 18Mm Magnetic Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.