Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 7/16" Size, SAE Socket, 12 Points, Standard Univ, 3/8", 7/16

  • Mfr # 1114U

  • Zoro # G6998122


product price: $21.89
/ea

Key Features

Drive Size
3/8"
Size
7/16"
Overall Length
2.09"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114U
Zoro #
G6998122
UPC #
00729440462345
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
7/16"
Overall Length
2.09"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel

Description

Socket,Standard Univ,12 pt.,3/8 In.,7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.