This item is Discontinued.

Grey Pneumatic 3/8" Drive 72 Geared Teeth Quick Release GRY-1872BRQ

This item is Discontinued.

Grey Pneumatic

3/8" Drive 72 Geared Teeth Quick Release (Discontinued)

Mfr # GRY-1872BRQ
Zoro # G804005666
UPC # 838780001890
Country of Origin China
Category Hand Ratchets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRY-1872BRQ
Zoro #
G804005666
UPC #
838780001890
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Number of Geared Teeth
72
Head Style
Quick Release
Handle Type
Flat Metal Grip
Head Shape
Oval

Description

Features
  • 3/8 in. Precision Drive 72 Tooth Quick Release Ratchet.
  • Handle Length - 7.75 in.
  • Repair Kit - No. 1000RK.
  • Item Weight - 0.76 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.