
3/8" Drive, 7/8" Size, SAE Socket, 6 Points, 7/8", 3/8"D, 6pt.
Mfr # 1028R
Zoro # G5270749
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Size
7/8"
Overall Length
1.18"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1028R
Zoro #
G5270749
UPC #
729440461614
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
7/8"
Overall Length
1.18"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Impact
Description
Impact Socket,7/8 In.,3/8 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.