
3/8" Drive, 7mm Metric Socket, 6 Points, Semi Deep, 3/8" Drive, 6 pt., 7mm
Mfr # 1007MSD
Zoro # G6997973
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Semi-Deep Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1007MSD
Zoro #
G6997973
UPC #
00729440494087
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
7mm
Overall Length
41mm
Details
Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Semi-Deep Impact
Description
Socket,Semi Deep,3/8 In. Drive,6 pt.,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.