
3/8" Drive, 8mm Size, Metric Socket, 12 Points, 8mm, 3/8"D, Impact, 12pt., D, Blk
Mfr # 1108MD
Zoro # G5270469
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Overall Length
63mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108MD
Zoro #
G5270469
UPC #
729440461904
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
8mm
Overall Length
63mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep
Tether Ready
No
Product Type
Socket,8mm,3/8"D,Impact,12pt.,D,Blk
Description
Socket,8mm,3/8 In.D,Impact,12pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.