Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 9/16" Size, 6-Point Std, SAE Socket

  • Mfr # 1018RG

  • Zoro # G4651264


product price: $11.99
/ea

Key Features

Drive Size
3/8"
Size
9/16"
Overall Length
1.18"
SAE or Metric
SAE
Socket Depth
.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018RG
Zoro #
G4651264
UPC #
729440461096
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
9/16"
Overall Length
1.18"
Socket Depth
.24"
Socket Size
.85"
Drive End "A" Size
.87"

Details

SAE or Metric
SAE
Output Type
6-Point Std
Shape
I

Description

Soc 9/16 3/8D Imp Mag 6Pt Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.