Zoro Homepage

3/8" Drive, 9mm Size, Metric Socket, 6 Points, 9mm, 3/8"D, Impact, 6pt.

  • Mfr # 1009M

  • Zoro # G5270067


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Drive Size
3/8"
Size
9mm
Overall Length
30mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009M
Zoro #
G5270067
UPC #
729440460174
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
9mm
Overall Length
30mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,9mm,3/8 In.D,Impact,6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.