
3/8" Drive, 9mm Size, Metric Socket, 6 Points, 9mm, 3/8"D, Impact, Hex Male
Mfr # 1909M
Zoro # G5270049
product price: $12.23
/eaKey Features
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1909M
Zoro #
G5270049
UPC #
729440463748
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
9mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Hex
Category Type
Hex Socket
Tether Ready
No
Product Type
Socket,9mm,3/8"D,Impact,Hex Male
Description
Socket,9mm,3/8 In.D,Impact,Hex Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.