This item is Discontinued.

Grey Pneumatic 3/8" Drive, Duo-Socket, 35 pcs 7548R

This item is Discontinued.

Grey Pneumatic

3/8" Drive, Duo-Socket, 35 pcs (Discontinued)

Mfr # 7548R
Zoro # G5290157
UPC # 729440493615
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7548R
Zoro #
G5290157
UPC #
729440493615
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Duo-Socket
Number of Pieces
35
Impact Rated
No

Description

Duo-Socket,3/8 In.D,35pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.