Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1010D
Zoro # G5271765
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.48"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1010D
- Zoro # G5271765
- UPC # 729440460242
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.48" |
Size | 5/16 |
Details
Description
Impact Socket,5/16 In.,3/8 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88022)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208368)
- QUEST TECHNOLOGY INTERNATIONAL 100Pc Screwdriver Bit Set (TBK-1900)
- EMAX Die Grinder, Industriall, 1/4 In.Collet, 25,000 RP (EATDG02S1P)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- GREY PNEUMATIC SOC 5/8 3/4D IMP HEX 6PT MALE BLK (3920F)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket (79329)
- Grey Pneumatic Impact Sockets