Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1014DG
Zoro # G5270977
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.17"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1014DG
- Zoro # G5270977
- UPC # 729440460679
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.17" |
Size | 7/16" |
Details
Description
Impact Socket,7/16 In.,3/8 In.D,Mag 6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- BONDHUS ProHold Ball Bit Set, 7 pcs (43445)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4192)
- MAYHEW Nail Pullers, Nail Puller, 10 In. L (41100)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4104R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- PROTO 1 in Drive Impact Socket 2 9/16 in Size 6 pt Standard Depth, Black Oxide (J10041)
- Grey Pneumatic Sockets & Ratchets