Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1014RG
Zoro # G5270986
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1014RG
- Zoro # G5270986
- UPC # 729440460730
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 7/16 |
Details
Description
Impact Socket,7/16 In.,3/8 In.D,Mag 6pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #7 (54017)
- SP AIR 1/4" Heavy-Duty Straight Die Grinder (SP-7220)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82034)
- TITAN Ratcheting Breaker Bar, 18" 1/2" Drive (12018)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910US)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (929UJ)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- Grey Pneumatic Impact Sockets