Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1018UM
Zoro # G5277520
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 53mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1018UM
- Zoro # G5277520
- UPC # 729440461126
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 53mm |
Size | 18mm |
Details
Description
Socket,18mm,3/8 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W018003 Razor Blade Scraper, Fully Retractable, 4-Positions Single Pack (W018003)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-10' 0)
- IGAGING Dial Caliper, 12" - 100-022 (100-022)
- PROTO 1-1/2" Drive, 3 3/8 in Groove dia, 3.63 in Hub dia SAE Socket, 6 Points (JRR15054)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UM)
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX (2908F)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1907F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036R)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6108)
- Grey Pneumatic Impact Sockets