Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1910F
Zoro # G5271747
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1910F
- Zoro # G5271747
- UPC # 729440463793
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | 5/16 |
Details
Description
Impact Socket,5/16 In.,3/8 In.D,Hex M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (282559)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 26 (GG247)
- HANSON 1/2" Cobalt High Speed Steel Drill Bit (3016032)
- POWERBUILT 1/2" Drive 24Mm 6Pt Deep Socket (640840)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034XD)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- Grey Pneumatic Impact Sockets