3/8" Drive Impact Socket Chrome plated, 1-3/4", 3/8"D, Sq Lg M, Black
Mfr # 1140E
Zoro # G5279429
product price: $11.15
/eaKey Features
Drive Size
3/8"
Overall Length
1.73"
SAE or Metric
SAE
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140E
Zoro #
G5279429
UPC #
729440463144
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
1-3/4"
Overall Length
1.73"
Details
Item
Impact Socket
SAE or Metric
SAE
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Impact attachments
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,1-3/4 In.,3/8 In.D,Sq Lg M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.