Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 13mm Size, Metric Socket, 12 Points, 13mm, 3/8"D, Impact, 12pt., Blk

  • Mfr # 1113M

  • Zoro # G5279176


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Overall Length
30mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113M
Zoro #
G5279176
UPC #
729440462222
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
13mm
Overall Length
30mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Socket,13mm,3/8"D,Impact,12pt.,Blk

Description

Socket,13mm,3/8 In.D,Impact,12pt.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.