Zoro Homepage

3/8" Drive Impact Socket Chrome plated, Tt50 3/8"D, Tamper-Proof, M

  • Mfr # 1150TT

  • Zoro # G5268910


product price: $19.39
/ea

Key Features

Drive Size
3/8"
Overall Length
1.97"
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150TT
Zoro #
G5268910
UPC #
729440463328
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
TT50
Overall Length
1.97"

Details

Item
Impact Socket
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Tamper-Proof Star Impact
Category Type
Impact Socket

Description

Impact Socket,Tt50 3/8 In.D,Tamper-Proof,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.