
3/8" Drive Impact Socket Chrome plated, Tt55 3/8"D, Tamper-Proof, M
Mfr # 1155TT
Zoro # G5268901
product price: $19.39
/eaKey Features
Drive Size
3/8"
Overall Length
1.97"
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1155TT
Zoro #
G5268901
UPC #
729440463373
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
TT55
Overall Length
1.97"
Details
Item
Impact Socket
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Tamper-Proof Star Impact
Description
Impact Socket,Tt55 3/8 In.D,Tamper-Proof,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.