
3/8" Drive Impact Socket, SAE, Chrome plated, 1.26" L
Mfr # 1108ET
Zoro # G5269881
product price:Â $10.39
/ea
Sold in multiples of 2 for $20.78
Key Features
Overall Length
1.26"
Finish
Chrome plated
Drive Size
3/8"
SAE or Metric
SAE
Socket Type
External Star Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108ET
Zoro #
G5269881
UPC #
729440461881
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.26"
Drive Size
3/8"
Size
E8
Details
Item
Impact Socket
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
External Star Impact
Category Type
Impact Socket
Number of Points
ET
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,E8,3/8 In.D,External L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.