Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 11306T
Zoro # G5269105
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points Star
- Overall Length 5.91"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 11306T
- Zoro # G5269105
- UPC # 729440463007
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5.91" |
Size | T30 |
Details
Description
Socket,T30,3/8 In.D,Int Impact,Trx Lg M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Mut, Multi-Tool Carbon Scraper (930361)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J10023)
- EGO Battery, (1) 7.5 Ah, Li-Ion (BA4200T)
- BON TOOL Bon 84-512 Bucket Scoop, Plastic (84-512)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3916F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024D)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2042XD)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- Grey Pneumatic Sockets & Ratchets