Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive SAE, 3.15" L

  • Mfr # 1026UD

  • Zoro # G802678794


product price: $25.29
/ea

Key Features

Drive Size
3/8"
Overall Length
3.15"
SAE or Metric
SAE
Socket Size
1.18"
Output Type
6-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026UD
Zoro #
G802678794
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
3.15"
Socket Size
1.18"
Bolt Clearance Depth "C" Size
1.42"
Hex Depth "D" Size
.98"
Size SAE
13/16"
Drive End "A" Size
.94"

Details

SAE or Metric
SAE
Output Type
6-Point Deep

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.