Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs

  • Mfr # 1210UMSD

  • Zoro # G5268116


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Pieces
10
Ratchets Included
None
Std. Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210UMSD
Zoro #
G5268116
UPC #
838780002446
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Size Range
10mm to 19mm
Length
Various
Overall Length
Various
Sizes Included
10mm, 11mm, 12mm,13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Semi-Deep Length Universal Set
SAE or Metric
Metric
Number of Pieces
10
Ratchets Included
None
Std. Socket Point Styles Included
6
Sockets Included
Yes
Impact Rated
No
Number of Points
6
Measurement Type
Metric
Tether Capable
Not Tether Capable
Features
Semi-Deep sockets for use in applications where a standard socket is too short and a deep socket is too long. A new re-designed chamfered drive means easy attachment to power tool anvils while also protecting them from damage. Set contains 6 Point sizes 10mm to 19mm.
System of Measurement
Metric
Product Type
Semi D Universal Set,3/8"D,10 pcs.

Description

Semi D Universal Set,3/8 In.D,10 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.