Shop GREY PNEUMATIC
See all product information
Create Account
12 PC 3/8" DR FRACTIONAL DEEP LENGHT SET
Mfr # 1213D
Zoro # G5269568
product price:Â
$
57.60
/ea
Key Features
Drive Size
3/8"
Number of Pieces
12
Impact Rated
No
Product Type
Socket Set,3/8"D,D,12 pcs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1213D
- Zoro #
- G5269568
- UPC #
- 838780000022
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
Details
- Item
- Socket Set,3/8"D,D,12 pcs.
- Number of Pieces
- 12
- Impact Rated
- No
- Product Type
- Socket Set,3/8"D,D,12 pcs.
Description
Socket Set,3/8 In.D,D,12 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.