Shop NEIKO
See all product information
Create Account
0.375 in Drive CrV Steel 6-Point Universal Metric Socket Set, 18-Pieces
- Mfr # 02488A
- Zoro # G922982900
product price:Â
$
28.99
/ea
Key Features
Width
6 in
Length
8.5 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02488A
- Zoro #
- G922982900
- UPC #
- 837013024880
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6 in
- Length
- 8.5 in
- Depth
- 2 in
Description
Our heavy-duty Metric 3/8-Inch Drive Universal Spline Socket is designed to tighten and un-tighten 4-point, 6 point, and 12 point fasteners making this the most useful socket on just about any fastener. * 8 in 1 6points & 12 points MM: 6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,24 6 points &12 points SAE:9/32 in,5/16 in,11/32 in,0.375 in,7/16 in,15/32 in,0.5 in,9/16 in,19/32 in,5/8 in,21/23 in,11/16 in,0.75 in,25/32 in,13/16 in,7/8 in,15/16 in E-torque: E8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 30 Spline:6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mm Square:5,8,9,10,12,13,14,16,17,18,19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.