Zoro Homepage

3/8" Drive, T45 Size, SAE Socket, Star Points

  • Mfr # 1145T

  • Zoro # G5269035


product price: $16.65
/ea

Key Features

Overall Length
1.97"
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145T
Zoro #
G5269035
UPC #
729440463229
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
T45
Overall Length
1.97"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Internal Star Impact Drivers
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,T45,3/8"D,Int Impact,Trx Male

Description

Socket,T45,3/8 In.D,Int Impact,Trx Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.