Zoro Homepage

3/8" Drive Universal Socket Set, 12 pcs

  • Mfr # 1212UD

  • Zoro # G5268195


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
12
Impact Rated
No
Product Type
Universal Socket Set,3/8"D,D,12pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212UD
Zoro #
G5268195
UPC #
838780001296
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Universal Socket Set
Number of Pieces
12
Impact Rated
No
Product Type
Universal Socket Set,3/8"D,D,12pcs.

Description

Universal Socket Set,3/8 In.D,D,12pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.