3/8" Drive, 6-Point Metric Socket, 3/8 Drive X 17Mm Deep Duo-Socket - 6 Point

  • Mfr # 81017MD

  • Zoro # G4648744


product price:  $18.59
/ea

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Size Metric
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81017MD
Zoro #
G4648744
UPC #
729440481353
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Size Metric
17 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Deep

Description

3/8 Drive X 17Mm Deep Duo-Socket - 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.