Shop GREY PNEUMATIC

3/8" Drive, 12-Point SAE Socket, 3/8 Drive X 3/8 Deep Duo-Socket - 12 Point

  • Mfr # 81112D

  • Zoro # G4648114


product price:  $15.55
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Number of Points
12
Output Type
12-Point
Size SAE
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81112D
Zoro #
G4648114
UPC #
729440481742
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Size SAE
3/8"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep

Description

3/8 Drive X 3/8 Deep Duo-Socket - 12 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.