Shop GREY PNEUMATIC

3/8" Drive, 6-Point Metric Socket, 3/8 Drive X 7Mm Standard Duo-Socket - 6 Point

  • Mfr # 81007M

  • Zoro # G4650677


product price:  $8.49
/ea

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Size Metric
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81007M
Zoro #
G4650677
UPC #
729440481063
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size Metric
7 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard

Description

3/8 Drive X 7Mm Standard Duo-Socket - 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.