Shop GREY PNEUMATIC
See all product information
3/8" Drive, 6-Point Metric Socket, 3/8 Drive X 8Mm Standard Duo-Socket - 6 Point
Mfr # 81008M
Zoro # G4651063
product price:Â $9.79
/eaKey Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81008M
Zoro #
G4651063
UPC #
729440481087
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size Metric
8 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Description
3/8 Drive X 8Mm Standard Duo-Socket - 6 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.