Zoro Homepage

3/8"DR 12PC 12PT SAE

  • Mfr # 1202

  • Zoro # G5269376


product price: $48.75
/ea

Key Features

Drive Size
3/8"
Number of Pieces
12
Impact Rated
No
Product Type
Socket Set,3/8"D,12pt.,SEA,12pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202
Zoro #
G5269376
UPC #
838780001180
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
12
Impact Rated
No
Product Type
Socket Set,3/8"D,12pt.,SEA,12pcs.

Description

Socket Set,3/8 In.D,12pt.,SEA,12pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.