Zoro Homepage

3/8Dr T47 Int Torx D

  • Mfr # 11476T

  • Zoro # G5061236


product price: $26.59
/ea

Key Features

Type
Torx
Drive Size (In.)
3/8"
Size
T47
Overall Length
5.91"
Drive End "A" Size
.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11476T
Zoro #
G5061236
UPC #
729440463274
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size (In.)
3/8"
Size
T47
Overall Length
5.91"
Drive End "A" Size
.75"
Hex Depth "D" Size
.2"

Details

Type
Torx

Description

3/8Dr T47 Int Torx D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.