This item is Discontinued.

Grey Pneumatic 4007E 1 in. Drive X 7 in. Extension with Pin Hole GRY-4007E

This item is Discontinued.

Grey Pneumatic

4007E 1 in. Drive X 7 in. Extension with Pin Hole (Discontinued)

Mfr # GRY-4007E
Zoro # G804020942
UPC # 729440474690
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRY-4007E
Zoro #
G804020942
UPC #
729440474690
Country of Origin
China

Dimensions

Drive Size
1"
Drive End "A" Size
2.13"

Description

Features
  • Made of high quality alloy steel (chrome-molybdenum).
  • Using Ret RingĀ®; or Pin and O-ring to secure socket.
  • The most secure system available.
  • Engineered specifically for use with impact tools using the most up to date industrial specifications.
  • Grey Pneumatic sockets are designed for professional tool users. This socket features high torque ; drive. This limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
  • Item Weight - 3.300 lbs.
  • Size - 1 in. Drive x 7 in. Extension w/ Pin Hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.