This item is Discontinued.

Grey Pneumatic #5 Drive, 38mm Metric Socket, 6 Points 5038M

This item is Discontinued.

Grey Pneumatic

#5 Drive, 38mm Metric Socket, 6 Points (Discontinued)

Mfr # 5038M
Zoro # G7022272
UPC # 00729440478544
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5038M
Zoro #
G7022272
UPC #
00729440478544
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
#5
Size
38mm
Overall Length
80mm

Details

Item
Spline Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel

Description

Spline #5 x 38mm Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.