
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5048DS
Zoro #
G5284006
UPC #
729440478940
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#5
Size
1-1/2"
Overall Length
4.06"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Spline Drive Deep Impact
Category Type
Impact Socket
Description
Budd Impact Socket,1-1/2 In.,No 5 D,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.