This item is Discontinued.

Grey Pneumatic #5 Spline X 15In Extension W/ Lock Button 5515E

This item is Discontinued.

Grey Pneumatic

#5 Spline X 15In Extension W/ Lock Button (Discontinued)

Mfr # 5515E
Zoro # G5904806
UPC # 729440479305
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5515E
Zoro #
G5904806
UPC #
729440479305
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14.96"
Square Drive Size (In.)
2.32"

Details

Type
#5 Spline

Description

#5 Spline X 15In Extension W/ Lock Button

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.