This item is Discontinued.

This item is Discontinued.
#5 Spline Drive, 6-Point; Standard SAE Socket (Discontinued)
Mfr #
5100R
Zoro #
G002671274
UPC # 729440000000
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5100R
Zoro #
G002671274
UPC #
729440000000
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#5 Spline
Overall Length
5.31"
Socket Sizes
4.37"
Size SAE
3-1/8"
Drive End "A" Size
3.39"
Bolt Clearance Depth "C" Size
4.13"
Hex Depth "D" Size
2.95"
Details
SAE or Metric
SAE
Hook and Loop Shape
III
Output Type
6-Point; Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.