This item is Discontinued.

Grey Pneumatic SKT 1" DRIVE X 33MM X 475 FT. LB. TORK- GP44033

This item is Discontinued.

Grey Pneumatic

SKT 1" DRIVE X 33MM X 475 FT. LB. TORK- (Discontinued)

Mfr # GP44033
Zoro # G002017171
UPC # 838780009834
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP44033
Zoro #
G002017171
UPC #
838780009834
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"

Details

Item
Socket
Number of Points
6
Socket Type
High Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.