Zoro Homepage

Deep Socket 1" Drive x 41mm, 108mm Length, Chrome plated

  • Mfr # 4041MDT

  • Zoro # G5286176


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Overall Length
108mm
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Size
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041MDT
Zoro #
G5286176
UPC #
729440475604
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
108mm
Size
41mm

Details

Item
Deep Socket
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Number of Points
6
Socket Type
Extra Deep Thin Wall Impact
SAE or Metric
Metric

Description

Socket,1 In.Dx41mm,Extra Dp TW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.