Zoro Homepage

Duo-Socket 1/2" Dr, 6" L

  • Mfr # 82246E

  • Zoro # G6998350


product price: $37.29
/ea

Key Features

Drive Size
1/2"
Socket Type
Extension
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82246E
Zoro #
G6998350
UPC #
00729440494681
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
6"

Details

Item
Duo-Socket
Socket Type
Extension
SAE or Metric
SAE

Description

Exension,Duo-Socket,1/2 In. Drive,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.