Zoro Homepage

Duo-Socket 1/4" Dr, 2" L

  • Mfr # 8942E

  • Zoro # G6998299


product price: $18.49
/ea

Key Features

Drive Size
1/4"
SAE or Metric
SAE
Socket Type
Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8942E
Zoro #
G6998299
UPC #
00729440494629
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
2"

Details

Item
Duo-Socket
SAE or Metric
SAE
Socket Type
Extension

Description

Exension,Duo-Socket,1/4 In. Drive,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.