
Duo-Socket, 1/4"Dx8mm, Standard, GRE8126MD
Mfr # 8126MD
Zoro # G5290181
product price: $947.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Includes
(24) 3/4 Drive 12-Point Deep Length Metric Set of 95mm Length: 19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,31mm,32mm,33mm,34mm,35mm,36mm,38mm,40mm,41mm,42mm,43mm,44mm; (2) 3/4 Drive 12-Point Deep Length Metric Set of 100mm Length: 46mm,50mm; (1) Metal Case
Finish
Chrome plated
SAE or Metric
Metric
Overall Length
Various
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8126MD
Zoro #
G5290181
UPC #
838780001623
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
Various
Size
19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,31mm,32mm,33mm,34mm,35mm,36mm,38mm,40mm,41mm,42mm,43mm,44mm,46mm,50mm
Details
Item
Duo-Socket
Includes
(24) 3/4 Drive 12-Point Deep Length Metric Set of 95mm Length: 19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,31mm,32mm,33mm,34mm,35mm,36mm,38mm,40mm,41mm,42mm,43mm,44mm; (2) 3/4 Drive 12-Point Deep Length Metric Set of 100mm Length: 46mm,50mm; (1) Metal Case
Finish
Chrome plated
SAE or Metric
Metric
Material
Chrome Molybdenum Alloy Steel
Number of Points
12
Socket Type
Impact Deep
Description
Duo-Socket,1/4 In.Dx8mm,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.