
Extension 1" Dr, 13" L, 1 Pieces
Mfr # 4013E
Zoro # G5289405
product price: $78.95
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Overall Length
13"
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4013E
Zoro #
G5289405
UPC #
729440474799
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Overall Length
13"
Size
2.13"
Details
Item
Extension
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE
Description
Extension w/Pin Hole,1 In.Dx13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.