
Extension 1/2" Dr, 7" L, 1 Pieces
Mfr # 2247E
Zoro # G5289615
product price: $33.55
/eaKey Features
Drive Size
1/2"
Number of Pieces
1
Size
0.98"
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2247E
Zoro #
G5289615
UPC #
729440468941
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
7"
Size
0.98"
Details
Item
Extension
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Description
Extension,1/2 In.D 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.