Zoro Homepage
This item is Discontinued.
Grey Pneumatic Extra-Thin Wall Socket 1/2" Dr, 3.07" L 2023MDT

Extra-Thin Wall Socket 1/2" Dr, 3.07" L (Discontinued)

  • Mfr # 2023MDT
  • Zoro # G7027443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023MDT
Zoro #
G7027443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3.07"
Size
23mm

Details

Item
Extra-Thin Wall Socket
Material
Chrome Molybdenum Alloy Steel
Number of Points
6
SAE or Metric
Metric

Description

Extra-Thin Wall Deep Socket,1/2 In.Dr X23mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.