This item is Discontinued.

Grey Pneumatic GRE1319D 19 Pc .5 Inch Dr Deep Length Fractional Master Set GRE1319D

This item is Discontinued.

Grey Pneumatic

GRE1319D 19 Pc .5 Inch Dr Deep Length Fractional Master Set (Discontinued)

Mfr # GRE1319D
Zoro # G004069765
UPC # 838780001234
Country of Origin China
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRE1319D
Zoro #
G004069765
UPC #
838780001234
Country of Origin
China

Dimensions

Drive Size
1/2"
Size SAE
3/8"

Details

SAE or Metric
SAE
Output Type
6-Point; Deep

Description

Features and Benefits
  • Made of high quality steel (chrome-molybdenum)
  • Engineered specifically for use with impact tools, using the most up to date industrial specifications
  • Made to transfer the pressure from the thinnest part of the socket wall toward section, resulting in increased strength
  • Packaged in a molded storage case
  • Limited N/A
The impact deep length fractional master socket set features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost. Set contains the following sizes: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, and 1-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.